Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 1/2", .375-.438, Mesh

  • Mfr # RSRF-107-E

  • Zoro # G7197473


product price: $50.19
/ea
Sold in multiples of 2 for $100.38

Key Features

Cord Grip Type
Straight
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.438
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-107-E
Zoro #
G7197473
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Form Size
2
D Dimension (in)
1.75
Inside Body Diameter / Body Bore
0.61
E Dimension (in)
1.12
F Dimension (in)
1.33
Conduit Size
44928
Maximum Knock Out Size (in)
0.906

Details

Item
Cord Grip,Int Thrd,1/2",.375-.438,Mesh
Cord Grip Type
Straight
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.438
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Clearance Hole (in)
0.906
Flammability Rating
UL 94HB
Minimum Operating Temperature (F)
-40
UL Specification
E53599
Cable Range
.375 - .438
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
CSA Specification
28985
Min Cable Range over Jacket (in)
0.375
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Thread Type
NPT
Bushing Material
Neoprene

Description

Cord Grip,Int Thrd,1/2 In.,.375-.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.