Zoro Homepage

Cord Grip, Int Thrd, 1/2", .438-.500, Mesh

  • Mfr # RSRF-108-E

  • Zoro # G7197421


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Cord Grip Type
Straight
Thread Size
44928
Clearance Hole (in)
0.906
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in)
0.438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-108-E
Zoro #
G7197421
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Form Size
2
Inside Body Diameter / Body Bore
0.61
Maximum Knock Out Size (in)
0.906
E Dimension (in)
1.12
D Dimension (in)
1.75
F Dimension (in)
1.33

Description

Cord Grip,Int Thrd,1/2 In.,.438-.500,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.