Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 3/4", .250-.312, Mesh

  • Mfr # RSRF-2105-E

  • Zoro # G7197537


product price: $52.69
/ea
Sold in multiples of 2 for $105.38

Key Features

Cord Grip Type
Straight
Body Material
Aluminum
Inside Body Diameter / Body Bore
0.625
Minimum Operating Temperature (C)
-40
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-2105-E
Zoro #
G7197537
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.625
D Dimension (in)
1.81
F Dimension (in)
1.33
Form Size
2
E Dimension (in)
1.31
Conduit Size
44989
Maximum Knock Out Size (in)
1.141
Thread Size
44989

Details

Item
Cord Grip,Int Thrd,3/4",.250-.312,Mesh
Cord Grip Type
Straight
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Thread Type
NPT
Clearance Hole (in)
1.141
UL Specification
E53599
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.312
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Cable Range
.250 - .312
Bushing Holes
1
Min Cable Range over Jacket (in)
0.25
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94HB

Description

Cord Grip,Int Thrd,3/4 In.,.250-.312,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.