Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 3/4", .312-.375, Mesh

  • Mfr # RSRF-2106-E

  • Zoro # G7197491


product price: $60.29
/ea
Sold in multiples of 2 for $120.58

Key Features

Cord Grip Type
Straight
Maximum Knock Out Size (in)
1.141
Conduit Size
44989
Bushing Material
Neoprene
Clearance Hole (in)
1.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-2106-E
Zoro #
G7197491
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.141
Conduit Size
44989
Thread Size
44989
E Dimension (in)
1.31
Form Size
2
F Dimension (in)
1.33
D Dimension (in)
1.81
Inside Body Diameter / Body Bore
0.625

Details

Item
Cord Grip,Int Thrd,3/4",.312-.375,Mesh
Cord Grip Type
Straight
Bushing Material
Neoprene
Clearance Hole (in)
1.141
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Cable Range
.312 - .375
Thread Type
NPT
Body Material
Aluminum
UL Specification
E53599
CSA Specification
28985
Min Cable Range over Jacket (in)
0.312
Flammability Rating
UL 94HB
Max Cable Range over Jacket (in)
0.375
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"

Description

Cord Grip,Int Thrd,3/4 In.,.312-.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.