Zoro Homepage

Cord Grip, Int Thrd, 3/4" NPT, .438-.500

  • Mfr # RSRF-2108

  • Zoro # G7197187


product price: $9.29
/ea
Sold in multiples of 8 for $74.32

Key Features

Conduit Size
44989
Cord Grip Type
Straight
Bushing Holes
1
Connector Material
Aluminum
E Dimension (in)
1.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-2108
Zoro #
G7197187
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44989
E Dimension (in)
1.31
Maximum Knock Out Size (in)
1.141
Thread Size
44989
Inside Body Diameter / Body Bore
0.625
Form Size
2
F Dimension (in)
1.33
D Dimension (in)
1.81

Details

Item
Cord Grip,Int Thrd,3/4" NPT,.438-.500
Cord Grip Type
Straight
Bushing Holes
1
Connector Material
Aluminum
Clearance Hole (in)
1.141
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Cable Range
.438 - .500
Thread Type
NPT
Bushing Material
Neoprene
UL Specification
E53599
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Hazardous Class/Division
Class 1, Div 2"
Max Cable Range over Jacket (in)
0.5
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.438
Maximum Operating Temperature (F)
250

Description

Cord Grip,Int Thrd,3/4 In. NPT,.438-.500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.