Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 3/8", .312-.375, Mesh

  • Mfr # RSRF-006-E

  • Zoro # G7197388


product price: $51.69
/ea
Sold in multiples of 2 for $103.38

Key Features

Cord Grip Type
Straight
Connector Material
Aluminum
Bushing Holes
1
Thread Type
NPT
UL Specification
E53599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSRF-006-E
Zoro #
G7197388
UPC #
-
Country of Origin
United States

Dimensions

F Dimension (in)
0.99
Conduit Size
44993
E Dimension (in)
0.88
Maximum Knock Out Size (in)
0.701
D Dimension (in)
1.38
Form Size
1
Thread Size
44993
Inside Body Diameter / Body Bore
0.46

Details

Item
Cord Grip,Int Thrd,3/8",.312-.375,Mesh
Cord Grip Type
Straight
Connector Material
Aluminum
Bushing Holes
1
Thread Type
NPT
UL Specification
E53599
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.375
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
0.701
Min Cable Range over Jacket (in)
0.312
Maximum Operating Temperature (F)
250
Cable Range
.312 - .375
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Maximum Operating Temperature (C)
121
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94HB

Description

Cord Grip,Int Thrd,3/8 In.,.312-.375,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.