Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 3/8", .375-.438, Mesh

  • Mfr # RSRF-007-E

  • Zoro # G7197561


product price: $50.39
/ea
Sold in multiples of 2 for $100.78

Key Features

Cord Grip Type
Straight
UL Specification
E53599
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.375 - .438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-007-E
Zoro #
G7197561
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.46
F Dimension (in)
0.99
D Dimension (in)
1.38
Thread Size
44993
Form Size
1
E Dimension (in)
0.88
Conduit Size
44993
Maximum Knock Out Size (in)
0.701

Details

Item
Cord Grip,Int Thrd,3/8",.375-.438,Mesh
Cord Grip Type
Straight
UL Specification
E53599
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.375 - .438
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
CSA Specification
28985
Flammability Rating
UL 94HB
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in)
0.438
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Min Cable Range over Jacket (in)
0.375
Thread Type
NPT
Body Material
Aluminum
Clearance Hole (in)
0.701

Description

Cord Grip,Int Thrd,3/8 In.,.375-.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.