Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 3/8" NPT, .188-.250

  • Mfr # RSRF-004

  • Zoro # G7196977


product price: $4.89
/ea
Sold in multiples of 15 for $73.35

Key Features

Conduit Size
44993
Cord Grip Type
Straight
Thread Type
NPT
Inside Body Diameter / Body Bore
0.46
Min Cable Range over Jacket (in)
0.188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-004
Zoro #
G7196977
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44993
Inside Body Diameter / Body Bore
0.46
Maximum Knock Out Size (in)
0.701
D Dimension (in)
1.38
Thread Size
44993
E Dimension (in)
0.88
Form Size
1
F Dimension (in)
0.99

Details

Item
Cord Grip,Int Thrd,3/8" NPT,.188-.250
Cord Grip Type
Straight
Thread Type
NPT
Min Cable Range over Jacket (in)
0.188
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
0.701
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Cable Range
.188 - .250
CSA Specification
28985
Flammability Rating
UL 94V-2
Bushing Holes
1
Bushing Material
Neoprene
UL Specification
E53599
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
Max Cable Range over Jacket (in)
0.25

Description

Cord Grip,Int Thrd,3/8 In. NPT,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.