Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 3/8" NPT, .375-.438

  • Mfr # RSRF-007

  • Zoro # G7197169


product price: $4.89
/ea
Sold in multiples of 15 for $73.35

Key Features

Conduit Size
44993
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
CSA Specification
28985
Clearance Hole (in)
0.701
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-007
Zoro #
G7197169
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
44993
Maximum Knock Out Size (in)
0.701
Form Size
1
F Dimension (in)
0.99
Inside Body Diameter / Body Bore
0.46
E Dimension (in)
0.88
D Dimension (in)
1.38
Thread Size
44993

Details

Item
Cord Grip,Int Thrd,3/8" NPT,.375-.438
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
CSA Specification
28985
Clearance Hole (in)
0.701
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.375
Bushing Holes
1
Cable Range
.375 - .438
Connector Material
Aluminum
Thread Type
NPT
UL Specification
E53599
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.438
Minimum Operating Temperature (C)
-40

Description

Cord Grip,Int Thrd,3/8 In. NPT,.375-.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.