Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M16, .188-.250, Mesh

  • Mfr # RSM-16104-E

  • Zoro # G7198298


product price: $51.39
/ea
Sold in multiples of 2 for $102.78

Key Features

Cord Grip Type
Straight
Thread Size
M16
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-16104-E
Zoro #
G7198298
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16
Form Size
2
E Dimension (in)
1.25
C Dimension (in)
1.15
Inside Body Diameter / Body Bore
0.437
A Dimension (in)
0.437
B Dimension (in)
0.39
Maximum Knock Out Size (in)
0.664
D Dimension (in)
1.09

Details

Item
Cord Grip,ISO,M16,.188-.250,Mesh
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Clearance Hole (in)
0.664
Cable Range
.188 - .250
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.25
Minimum Operating Temperature (C)
-40
UL Specification
E53599
Body Material
Aluminum
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
0.188
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Thread Type
Metric

Description

Cord Grip,ISO,M16,.188-.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.