Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M16, .250-.312, Mesh

  • Mfr # RSM-16105-E

  • Zoro # G7198410


product price: $50.89
/ea
Sold in multiples of 2 for $101.78

Key Features

Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
0.664
C Dimension (in)
1.15
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-16105-E
Zoro #
G7198410
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.15
Maximum Knock Out Size (in)
0.664
Thread Size
M16
E Dimension (in)
1.25
Form Size
2
D Dimension (in)
1.09
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
0.437
A Dimension (in)
0.437

Details

Item
Cord Grip,ISO,M16,.250-.312,Mesh
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Clearance Hole (in)
0.664
Body Material
Aluminum
Cable Range
.250 - .312
Max Cable Range over Jacket (in)
0.312
Flammability Rating
UL 94HB
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Connector Material
Aluminum
UL Specification
E53599
Thread Type
Metric
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.25

Description

Cord Grip,ISO,M16,.250-.312,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.