Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M16, .375-.438, Mesh

  • Mfr # RSM-161007-E

  • Zoro # G7198368


product price: $53.19
/ea
Sold in multiples of 2 for $106.38

Key Features

Cord Grip Type
Straight
E Dimension (in)
0.96
B Dimension (in)
0.39
UL Specification
E53599
Maximum Knock Out Size (in)
0.664
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-161007-E
Zoro #
G7198368
UPC #
-
Country of Origin
United States

Dimensions

E Dimension (in)
0.96
B Dimension (in)
0.39
Maximum Knock Out Size (in)
0.664
Thread Size
M16
Inside Body Diameter / Body Bore
0.455
Form Size
1
C Dimension (in)
1.07
A Dimension (in)
0.455
D Dimension (in)
0.97

Details

Item
Cord Grip,ISO,M16,.375-.438,Mesh
Cord Grip Type
Straight
UL Specification
E53599
Bushing Material
Neoprene
Flammability Rating
UL 94HB
Max Cable Range over Jacket (in)
0.438
Bushing Holes
1
Thread Type
Metric
Clearance Hole (in)
0.664
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Cable Range
.375 - .438
Body Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.375

Description

Cord Grip,ISO,M16,.375-.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.