Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M16, .500-.562, Mesh

  • Mfr # RSM-16109-E

  • Zoro # G7198462


product price: $51.29
/ea
Sold in multiples of 2 for $102.58

Key Features

Cord Grip Type
Straight
Bushing Material
Neoprene
B Dimension (in)
0.39
Min Cable Range over Jacket (in)
0.5
C Dimension (in)
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-16109-E
Zoro #
G7198462
UPC #
-
Country of Origin
United States

Dimensions

B Dimension (in)
0.39
C Dimension (in)
1.15
Form Size
2
A Dimension (in)
0.437
Thread Size
M16
Maximum Knock Out Size (in)
0.664
D Dimension (in)
1.09
E Dimension (in)
1.25
Inside Body Diameter / Body Bore
0.437

Details

Item
Cord Grip,ISO,M16,.500-.562,Mesh
Cord Grip Type
Straight
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.5
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.562
Flammability Rating
UL 94HB
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Clearance Hole (in)
0.664
Connector Material
Aluminum
UL Specification
E53599
Thread Type
Metric
Cable Range
.500 - .562
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Hazardous Class/Division
Class 1, Div 2"

Description

Cord Grip,ISO,M16,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.