Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M20, .188-.250, Mesh

  • Mfr # RSM-20104-E

  • Zoro # G7198447


product price: $51.49
/ea
Sold in multiples of 2 for $102.98

Key Features

Cord Grip Type
Straight
E Dimension (in)
1.25
Cable Range
.188 - .250
UL Specification
E53599
Max Cable Range over Jacket (in)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-20104-E
Zoro #
G7198447
UPC #
-
Country of Origin
United States

Dimensions

E Dimension (in)
1.25
A Dimension (in)
0.61
D Dimension (in)
1.09
Thread Size
M20
Inside Body Diameter / Body Bore
0.61
B Dimension (in)
0.39
C Dimension (in)
1.15
Maximum Knock Out Size (in)
0.867
Form Size
2

Details

Item
Cord Grip,ISO,M20,.188-.250,Mesh
Cord Grip Type
Straight
Cable Range
.188 - .250
UL Specification
E53599
Max Cable Range over Jacket (in)
0.25
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Thread Type
Metric
Maximum Operating Temperature (F)
250
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.188
Flammability Rating
UL 94HB
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Clearance Hole (in)
0.867
Connector Material
Aluminum

Description

Cord Grip,ISO,M20,.188-.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.