Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M20, .375-.438, Mesh

  • Mfr # RSM-20107-E

  • Zoro # G7198429


product price: $57.49
/ea
Sold in multiples of 2 for $114.98

Key Features

Cord Grip Type
Straight
Thread Type
Metric
D Dimension (in)
1.09
Bushing Holes
1
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-20107-E
Zoro #
G7198429
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
1.09
Maximum Knock Out Size (in)
0.867
Form Size
2
Inside Body Diameter / Body Bore
0.61
B Dimension (in)
0.39
E Dimension (in)
1.25
Thread Size
M20
A Dimension (in)
0.61
C Dimension (in)
1.15

Details

Item
Cord Grip,ISO,M20,.375-.438,Mesh
Cord Grip Type
Straight
Thread Type
Metric
Bushing Holes
1
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.375
Max Cable Range over Jacket (in)
0.438
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Cable Range
.375 - .438
Clearance Hole (in)
0.867
Flammability Rating
UL 94HB
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
UL Specification
E53599

Description

Cord Grip,ISO,M20,.375-.438,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.