Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M20, .562-.625, Mesh

  • Mfr # RSM-20110-E

  • Zoro # G7198663


product price: $55.49
/ea
Sold in multiples of 2 for $110.98

Key Features

Cord Grip Type
Straight
B Dimension (in)
0.39
D Dimension (in)
1.09
Form Size
2
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-20110-E
Zoro #
G7198663
UPC #
-
Country of Origin
United States

Dimensions

B Dimension (in)
0.39
D Dimension (in)
1.09
Form Size
2
Inside Body Diameter / Body Bore
0.61
Thread Size
M20
E Dimension (in)
1.25
Maximum Knock Out Size (in)
0.867
A Dimension (in)
0.61
C Dimension (in)
1.15

Details

Item
Cord Grip,ISO,M20,.562-.625,Mesh
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Connector Material
Aluminum
Cable Range
.562 - .625
UL Specification
E53599
Flammability Rating
UL 94HB
Thread Type
Metric
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.562
Body Material
Aluminum
Clearance Hole (in)
0.867
Max Cable Range over Jacket (in)
0.625
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Bushing Holes
1

Description

Cord Grip,ISO,M20,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.