Zoro Homepage

Cord Grip, ISO, M25, .438-.500, Mesh

  • Mfr # RSM-25208-E

  • Zoro # G7198602


product price: $59.69
/ea
Sold in multiples of 2 for $119.38

Key Features

Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Thread Type
Metric
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
1.083
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-25208-E
Zoro #
G7198602
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
1.38
C Dimension (in)
1.43
E Dimension (in)
1.53
Maximum Knock Out Size (in)
1.083
Thread Size
M25
A Dimension (in)
0.8
B Dimension (in)
0.39
Form Size
2
Inside Body Diameter / Body Bore
0.8

Description

Cord Grip,ISO,M25,.438-.500,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.