Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M25, .500-.562, Mesh

  • Mfr # RSM-25209-E

  • Zoro # G7198523


product price: $57.19
/ea
Sold in multiples of 2 for $114.38

Key Features

Cord Grip Type
Straight
Thread Size
M25
Thread Type
Metric
A Dimension (in)
0.8
Max Cable Range over Jacket (in)
0.562
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-25209-E
Zoro #
G7198523
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M25
A Dimension (in)
0.8
C Dimension (in)
1.43
Form Size
2
Inside Body Diameter / Body Bore
0.8
E Dimension (in)
1.53
D Dimension (in)
1.38
B Dimension (in)
0.39
Maximum Knock Out Size (in)
1.083

Details

Item
Cord Grip,ISO,M25,.500-.562,Mesh
Cord Grip Type
Straight
Thread Type
Metric
Max Cable Range over Jacket (in)
0.562
Cable Range
.500 - .562
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.083
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.5
Maximum Operating Temperature (F)
250
UL Specification
E53599
Flammability Rating
UL 94HB
Bushing Holes
1

Description

Cord Grip,ISO,M25,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.