Cord Grip, ISO, M30, .500-.562, Mesh
Mfr # RSM-30309-E
Zoro # G7198532
product price: $69.79
/eaSold in multiples of 2 for $139.58
Key Features
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94HB
Min Cable Range over Jacket (in)
0.5
Connector Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSM-30309-E
Zoro #
G7198532
UPC #
-
Country of Origin
United States
Dimensions
B Dimension (in)
0.39
C Dimension (in)
1.49
Form Size
4
Maximum Knock Out Size (in)
1.288
Inside Body Diameter / Body Bore
0.81
A Dimension (in)
0.99
D Dimension (in)
1.53
Thread Size
M30
E Dimension (in)
1.72
Description
Cord Grip,ISO,M30,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.