Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M30, .750-.875, Mesh

  • Mfr # RSM-30314-E

  • Zoro # G7198499


product price: $72.19
/ea
Sold in multiples of 2 for $144.38

Key Features

Cord Grip Type
Straight
C Dimension (in)
1.49
Thread Type
Metric
Max Cable Range over Jacket (in)
0.875
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-30314-E
Zoro #
G7198499
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.49
E Dimension (in)
1.72
A Dimension (in)
0.99
Inside Body Diameter / Body Bore
0.81
B Dimension (in)
0.39
D Dimension (in)
1.53
Thread Size
M30
Maximum Knock Out Size (in)
1.288
Form Size
4

Details

Item
Cord Grip,ISO,M30,.750-.875,Mesh
Cord Grip Type
Straight
Thread Type
Metric
Max Cable Range over Jacket (in)
0.875
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.288
Body Material
Aluminum
Flammability Rating
UL 94HB
Connector Material
Aluminum
Cable Range
.750 - .875
UL Specification
E53599
Bushing Holes
1
Maximum Operating Temperature (C)
121
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.75
Maximum Operating Temperature (F)
250

Description

Cord Grip,ISO,M30,.750-.875,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.