Zoro Homepage

Cord Grip, ISO, M32, .562-.625, Mesh

  • Mfr # RSM-32310-E

  • Zoro # G7198849


product price: $71.89
/ea
Sold in multiples of 2 for $143.78

Key Features

Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
UL Specification
E53599
Maximum Operating Temperature (C)
121
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-32310-E
Zoro #
G7198849
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
1
D Dimension (in)
1.6
Thread Size
M32
C Dimension (in)
1.55
E Dimension (in)
1.72
Form Size
4
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
1
Maximum Knock Out Size (in)
1.367

Description

Cord Grip,ISO,M32,.562-.625,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.