Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO, M32, .750-.875, Mesh

  • Mfr # RSM-32314-E

  • Zoro # G7198812


product price: $80.69
/ea
Sold in multiples of 2 for $161.38
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Inside Body Diameter / Body Bore
1
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.367
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-32314-E
Zoro #
G7198812
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
1
Maximum Knock Out Size (in)
1.367
A Dimension (in)
1
C Dimension (in)
1.55
Thread Size
M32
D Dimension (in)
1.6
Form Size
4
B Dimension (in)
0.39
E Dimension (in)
1.72

Details

Item
Cord Grip,ISO,M32,.750-.875,Mesh
Cord Grip Type
Straight
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.367
Min Cable Range over Jacket (in)
0.75
UL Specification
E53599
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Cable Range
.750 - .875
Hazardous Class/Division
Class 1, Div 2"
Thread Type
Metric
Bushing Holes
1
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.875
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94HB

Description

Cord Grip,ISO,M32,.750-.875,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.