Zoro Homepage

Cord Grip, ISO, M32, .875-1.00, Mesh

  • Mfr # RSM-32316-E

  • Zoro # G7198803


product price: $79.69
/ea
Sold in multiples of 2 for $159.38
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
UL Specification
E53599
D Dimension (in)
1.6
Minimum Operating Temperature (C)
-40
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-32316-E
Zoro #
G7198803
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
1.6
Thread Size
M32
Maximum Knock Out Size (in)
1.367
Inside Body Diameter / Body Bore
1
Form Size
4
B Dimension (in)
0.39
E Dimension (in)
1.72
A Dimension (in)
1
C Dimension (in)
1.55

Description

Cord Grip,ISO,M32,.875-1.00,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.