Zoro Homepage

Cord Grip, ISO, M40, .875-1.00, Mesh

  • Mfr # RSM-40416-E

  • Zoro # G7198867


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M40
Cord Grip Type
Straight
Cable Range
.875 - 1.00
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-40416-E
Zoro #
G7198867
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M40
Form Size
5
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
1.32
C Dimension (in)
1.98
D Dimension (in)
2.22
A Dimension (in)
1.32
E Dimension (in)
2.48
Maximum Knock Out Size (in)
1.701

Description

Cord Grip,ISO,M40,.875-1.00,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.