Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M16, .125-.188

  • Mfr # RSM-161003

  • Zoro # G7197799


product price: $5.79
/ea
Sold in multiples of 15 for $86.85

Key Features

Cord Grip Type
Straight
UL Specification
E53599
C Dimension (in)
1.07
Min Cable Range over Jacket (in)
0.125
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-161003
Zoro #
G7197799
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.07
B Dimension (in)
0.39
Maximum Knock Out Size (in)
0.664
Inside Body Diameter / Body Bore
0.455
Thread Size
M16
D Dimension (in)
0.97
A Dimension (in)
0.455
E Dimension (in)
0.96
Form Size
1

Details

Item
Cord Grip,ISO Thread,M16,.125-.188
Cord Grip Type
Straight
UL Specification
E53599
Min Cable Range over Jacket (in)
0.125
Connector Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Bushing Holes
1
Cable Range
.125 - .188
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.188
Clearance Hole (in)
0.664
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94V-2
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Thread Type
Metric

Description

Cord Grip,ISO Thread,M16,.125-.188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.