Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M16, .125-.1882

  • Mfr # RSM-16103

  • Zoro # G7197869


product price: $7.99
/ea
Sold in multiples of 9 for $71.91

Key Features

Cord Grip Type
Straight
Bushing Material
Neoprene
E Dimension (in)
1.25
Form Size
2
Max Cable Range over Jacket (in)
0.188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-16103
Zoro #
G7197869
UPC #
-
Country of Origin
United States

Dimensions

E Dimension (in)
1.25
Form Size
2
Maximum Knock Out Size (in)
0.664
A Dimension (in)
0.437
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
0.437
D Dimension (in)
1.09
C Dimension (in)
1.15
Thread Size
M16

Details

Item
Cord Grip,ISO Thread,M16,.125-.1882
Cord Grip Type
Straight
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.188
Thread Type
Metric
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
0.664
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Cable Range
.125 - .188
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.125
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2

Description

Cord Grip,ISO Thread,M16,.125-.1882

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.