Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M16, .188-.250

  • Mfr # RSM-161004

  • Zoro # G7197780


product price: $4.89
/ea
Sold in multiples of 15 for $73.35

Key Features

Cord Grip Type
Straight
C Dimension (in)
1.07
Thread Size
M16
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSM-161004
Zoro #
G7197780
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.07
Thread Size
M16
A Dimension (in)
0.455
Inside Body Diameter / Body Bore
0.455
Maximum Knock Out Size (in)
0.664
Form Size
1
E Dimension (in)
0.96
D Dimension (in)
0.97
B Dimension (in)
0.39

Details

Item
Cord Grip,ISO Thread,M16,.188-.250
Cord Grip Type
Straight
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
Clearance Hole (in)
0.664
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Thread Type
Metric
Cable Range
.188 - .250
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.25
Connector Material
Aluminum
Bushing Holes
1
Body Material
Aluminum
UL Specification
E53599
Min Cable Range over Jacket (in)
0.188

Description

Cord Grip,ISO Thread,M16,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.