Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M16, .438-.5002

  • Mfr # RSM-16108

  • Zoro # G7197939


product price: $7.69
/ea
Sold in multiples of 9 for $69.21

Key Features

Cord Grip Type
Straight
B Dimension (in)
0.39
A Dimension (in)
0.437
D Dimension (in)
1.09
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSM-16108
Zoro #
G7197939
UPC #
-
Country of Origin
United States

Dimensions

B Dimension (in)
0.39
A Dimension (in)
0.437
D Dimension (in)
1.09
C Dimension (in)
1.15
Thread Size
M16
Form Size
2
Inside Body Diameter / Body Bore
0.437
Maximum Knock Out Size (in)
0.664
E Dimension (in)
1.25

Details

Item
Cord Grip,ISO Thread,M16,.438-.5002
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in)
0.5
Cable Range
.438 - .500
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
Thread Type
Metric
Clearance Hole (in)
0.664
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (C)
-40
UL Specification
E53599
Bushing Holes
1
Min Cable Range over Jacket (in)
0.438
Body Material
Aluminum
Flammability Rating
UL 94V-2
Maximum Operating Temperature (F)
250
Connector Material
Aluminum

Description

Cord Grip,ISO Thread,M16,.438-.5002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.