Zoro Homepage

Cord Grip, ISO Thread, M20, .125-.188

  • Mfr # RSM-20103

  • Zoro # G7197701


product price: $7.69
/ea
Sold in multiples of 9 for $69.21

Key Features

Cord Grip Type
Straight
Maximum Knock Out Size (in)
0.867
A Dimension (in)
0.61
Thread Type
Metric
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-20103
Zoro #
G7197701
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
0.867
A Dimension (in)
0.61
C Dimension (in)
1.15
Form Size
2
B Dimension (in)
0.39
Thread Size
M20
E Dimension (in)
1.25
D Dimension (in)
1.09
Inside Body Diameter / Body Bore
0.61

Details

Item
Cord Grip,ISO Thread,M20,.125-.188
Cord Grip Type
Straight
Thread Type
Metric
Minimum Operating Temperature (F)
-40
Cable Range
.125 - .188
Clearance Hole (in)
0.867
Body Material
Aluminum
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.125
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.188
Maximum Operating Temperature (C)
121
Bushing Holes
1
Bushing Material
Neoprene
Flammability Rating
UL 94V-2

Description

Cord Grip,ISO Thread,M20,.125-.188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.