Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M20, .188-.250

  • Mfr # RSM-20104

  • Zoro # G7197692


product price: $8.99
/ea
Sold in multiples of 9 for $80.91

Key Features

Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
D Dimension (in)
1.09
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-20104
Zoro #
G7197692
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
1.09
E Dimension (in)
1.25
Inside Body Diameter / Body Bore
0.61
Form Size
2
Maximum Knock Out Size (in)
0.867
Thread Size
M20
A Dimension (in)
0.61
C Dimension (in)
1.15
B Dimension (in)
0.39

Details

Item
Cord Grip,ISO Thread,M20,.188-.250
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Thread Type
Metric
Cable Range
.188 - .250
Body Material
Aluminum
Clearance Hole (in)
0.867
UL Specification
E53599
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.25
Bushing Holes
1
Bushing Material
Neoprene
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.188
Flammability Rating
UL 94V-2

Description

Cord Grip,ISO Thread,M20,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.