Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M20, .375-.438

  • Mfr # RSM-20107

  • Zoro # G7197771


product price: $9.19
/ea
Sold in multiples of 9 for $82.71

Key Features

Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.438
UL Specification
E53599
Connector Material
Aluminum
Clearance Hole (in)
0.867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-20107
Zoro #
G7197771
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.61
A Dimension (in)
0.61
C Dimension (in)
1.15
E Dimension (in)
1.25
Thread Size
M20
B Dimension (in)
0.39
Maximum Knock Out Size (in)
0.867
Form Size
2
D Dimension (in)
1.09

Details

Item
Cord Grip,ISO Thread,M20,.375-.438
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.438
UL Specification
E53599
Connector Material
Aluminum
Clearance Hole (in)
0.867
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Bushing Holes
1
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.375
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Body Material
Aluminum
Cable Range
.375 - .438
Maximum Operating Temperature (F)
250
Thread Type
Metric
Bushing Material
Neoprene

Description

Cord Grip,ISO Thread,M20,.375-.438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.