Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M20, .562-.625

  • Mfr # RSM-20110

  • Zoro # G7197753


product price: $7.99
/ea
Sold in multiples of 9 for $71.91

Key Features

Cord Grip Type
Straight
C Dimension (in)
1.15
Thread Size
M20
Min Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (C)
121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-20110
Zoro #
G7197753
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.15
Thread Size
M20
Form Size
2
B Dimension (in)
0.39
A Dimension (in)
0.61
Maximum Knock Out Size (in)
0.867
D Dimension (in)
1.09
Inside Body Diameter / Body Bore
0.61
E Dimension (in)
1.25

Details

Item
Cord Grip,ISO Thread,M20,.562-.625
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Bushing Material
Neoprene
Clearance Hole (in)
0.867
Thread Type
Metric
Body Material
Aluminum
Flammability Rating
UL 94V-2
Cable Range
.562 - .625
Max Cable Range over Jacket (in)
0.625
UL Specification
E53599
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"

Description

Cord Grip,ISO Thread,M20,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.