Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M25, .250-.312

  • Mfr # RSM-25205

  • Zoro # G7197817


product price: $9.19
/ea
Sold in multiples of 8 for $73.52

Key Features

Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-25205
Zoro #
G7197817
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.43
Inside Body Diameter / Body Bore
0.8
Thread Size
M25
A Dimension (in)
0.8
Maximum Knock Out Size (in)
1.083
B Dimension (in)
0.39
Form Size
2
E Dimension (in)
1.53
D Dimension (in)
1.38

Details

Item
Cord Grip,ISO Thread,M25,.250-.312
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.25
Clearance Hole (in)
1.083
Bushing Material
Neoprene
Thread Type
Metric
Maximum Operating Temperature (C)
121
Bushing Holes
1
Max Cable Range over Jacket (in)
0.312
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Flammability Rating
UL 94V-2
Minimum Operating Temperature (C)
-40
Cable Range
.250 - .312
UL Specification
E53599

Description

Cord Grip,ISO Thread,M25,.250-.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.