Zoro Homepage

Cord Grip, ISO Thread, M25, .312-.375

  • Mfr # RSM-25206

  • Zoro # G7197957


product price: $8.69
/ea
Sold in multiples of 8 for $69.52

Key Features

Cord Grip Type
Straight
Maximum Knock Out Size (in)
1.083
A Dimension (in)
0.8
Maximum Operating Temperature (C)
121
Cable Range
.312 - .375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-25206
Zoro #
G7197957
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.083
A Dimension (in)
0.8
B Dimension (in)
0.39
Inside Body Diameter / Body Bore
0.8
E Dimension (in)
1.53
Thread Size
M25
D Dimension (in)
1.38
C Dimension (in)
1.43
Form Size
2

Description

Cord Grip,ISO Thread,M25,.312-.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.