Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M25, .438-.500

  • Mfr # RSM-25208

  • Zoro # G7197963


product price: $10.49
/ea
Sold in multiples of 8 for $83.92

Key Features

Cord Grip Type
Straight
A Dimension (in)
0.8
Max Cable Range over Jacket (in)
0.5
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-25208
Zoro #
G7197963
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
0.8
C Dimension (in)
1.43
Inside Body Diameter / Body Bore
0.8
Thread Size
M25
E Dimension (in)
1.53
Form Size
2
Maximum Knock Out Size (in)
1.083
D Dimension (in)
1.38
B Dimension (in)
0.39

Details

Item
Cord Grip,ISO Thread,M25,.438-.500
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.5
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in)
0.438
Maximum Operating Temperature (F)
250
Bushing Holes
1
Flammability Rating
UL 94V-2
UL Specification
E53599
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Thread Type
Metric
Clearance Hole (in)
1.083
Cable Range
.438 - .500
Minimum Operating Temperature (F)
-40

Description

Cord Grip,ISO Thread,M25,.438-.500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.