Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M25, .568-.688

  • Mfr # RSM-25211

  • Zoro # G7197972


product price: $10.49
/ea
Sold in multiples of 8 for $83.92

Key Features

Cord Grip Type
Straight
Inside Body Diameter / Body Bore
0.8
B Dimension (in)
0.39
C Dimension (in)
1.43
Cable Range
.568 - .688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-25211
Zoro #
G7197972
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.8
B Dimension (in)
0.39
C Dimension (in)
1.43
Maximum Knock Out Size (in)
1.083
E Dimension (in)
1.53
Thread Size
M25
D Dimension (in)
1.38
Form Size
2
A Dimension (in)
0.8

Details

Item
Cord Grip,ISO Thread,M25,.568-.688
Cord Grip Type
Straight
Cable Range
.568 - .688
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Thread Type
Metric
Clearance Hole (in)
1.083
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
UL Specification
E53599
Min Cable Range over Jacket (in)
0.568
Connector Material
Aluminum
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.688
Bushing Material
Neoprene
Bushing Holes
1

Description

Cord Grip,ISO Thread,M25,.568-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.