Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M30, .568-.688

  • Mfr # RSM-30311

  • Zoro # G7198173


product price: $10.19
/ea
Sold in multiples of 7 for $71.33

Key Features

Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Clearance Hole (in)
1.288
Body Material
Aluminum
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-30311
Zoro #
G7198173
UPC #
-
Country of Origin
United States

Dimensions

C Dimension (in)
1.49
B Dimension (in)
0.39
A Dimension (in)
0.99
D Dimension (in)
1.53
E Dimension (in)
1.72
Thread Size
M30
Maximum Knock Out Size (in)
1.288
Form Size
4
Inside Body Diameter / Body Bore
0.81

Details

Item
Cord Grip,ISO Thread,M30,.568-.688
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Clearance Hole (in)
1.288
Body Material
Aluminum
Thread Type
Metric
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Cable Range
.568 - .688
Connector Material
Aluminum
Max Cable Range over Jacket (in)
0.688
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
UL Specification
E53599
Min Cable Range over Jacket (in)
0.568

Description

Cord Grip,ISO Thread,M30,.568-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.