Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M30, .625-.750

  • Mfr # RSM-30312

  • Zoro # G7198079


product price: $10.19
/ea
Sold in multiples of 7 for $71.33

Key Features

Cord Grip Type
Straight
UL Specification
E53599
Inside Body Diameter / Body Bore
0.81
D Dimension (in)
1.53
Maximum Knock Out Size (in)
1.288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-30312
Zoro #
G7198079
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
0.81
D Dimension (in)
1.53
Maximum Knock Out Size (in)
1.288
Form Size
4
Thread Size
M30
E Dimension (in)
1.72
A Dimension (in)
0.99
C Dimension (in)
1.49
B Dimension (in)
0.39

Details

Item
Cord Grip,ISO Thread,M30,.625-.750
Cord Grip Type
Straight
UL Specification
E53599
Min Cable Range over Jacket (in)
0.625
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Clearance Hole (in)
1.288
Minimum Operating Temperature (F)
-40
Thread Type
Metric
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.75
Cable Range
.625 - .750
Body Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94V-2
Bushing Material
Neoprene

Description

Cord Grip,ISO Thread,M30,.625-.750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.