Zoro Homepage

Cord Grip, ISO Thread, M30, .750-.875

  • Mfr # RSM-30314

  • Zoro # G7198130


product price: $11.89
/ea
Sold in multiples of 7 for $83.23

Key Features

Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
A Dimension (in)
0.99
Connector Material
Aluminum
Inside Body Diameter / Body Bore
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-30314
Zoro #
G7198130
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
0.99
Inside Body Diameter / Body Bore
0.81
D Dimension (in)
1.53
Thread Size
M30
C Dimension (in)
1.49
Form Size
4
Maximum Knock Out Size (in)
1.288
B Dimension (in)
0.39
E Dimension (in)
1.72

Details

Item
Cord Grip,ISO Thread,M30,.750-.875
Cord Grip Type
Straight
Hazardous Class/Division
Class 1, Div 2"
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Clearance Hole (in)
1.288
Bushing Holes
1
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
0.875
Min Cable Range over Jacket (in)
0.75
Cable Range
.750 - .875
Thread Type
Metric
Bushing Material
Neoprene
UL Specification
E53599
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2

Description

Cord Grip,ISO Thread,M30,.750-.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.