Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M30, .875-1.00

  • Mfr # RSM-30316

  • Zoro # G7198060


product price: $10.19
/ea
Sold in multiples of 7 for $71.33

Key Features

Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.875
Maximum Operating Temperature (C)
121
Thread Type
Metric
B Dimension (in)
0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSM-30316
Zoro #
G7198060
UPC #
-
Country of Origin
United States

Dimensions

B Dimension (in)
0.39
D Dimension (in)
1.53
E Dimension (in)
1.72
Inside Body Diameter / Body Bore
0.81
C Dimension (in)
1.49
A Dimension (in)
0.99
Form Size
4
Maximum Knock Out Size (in)
1.288
Thread Size
M30

Details

Item
Cord Grip,ISO Thread,M30,.875-1.00
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.875
Maximum Operating Temperature (C)
121
Thread Type
Metric
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Flammability Rating
UL 94V-2
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (F)
250
Connector Material
Aluminum
UL Specification
E53599
Max Cable Range over Jacket (in)
1
Minimum Operating Temperature (F)
-40
Cable Range
.875 - 1.00
Clearance Hole (in)
1.288
Body Material
Aluminum

Description

Cord Grip,ISO Thread,M30,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.