Zoro Homepage

Cord Grip, ISO Thread, M32, .438-.500

  • Mfr # RSM-32308

  • Zoro # G7198027


product price: $21.39
/ea
Sold in multiples of 7 for $149.73

Key Features

Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.438
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.367
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-32308
Zoro #
G7198027
UPC #
-
Country of Origin
United States

Dimensions

E Dimension (in)
1.72
Thread Size
M32
A Dimension (in)
1
Inside Body Diameter / Body Bore
1
D Dimension (in)
1.6
B Dimension (in)
0.39
C Dimension (in)
1.55
Form Size
4
Maximum Knock Out Size (in)
1.367

Description

Cord Grip,ISO Thread,M32,.438-.500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.