Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M32, .500-.562

  • Mfr # RSM-32309

  • Zoro # G7198018


product price: $10.19
/ea
Sold in multiples of 7 for $71.33

Key Features

Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Inside Body Diameter / Body Bore
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-32309
Zoro #
G7198018
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
1
A Dimension (in)
1
B Dimension (in)
0.39
Form Size
4
Maximum Knock Out Size (in)
1.367
C Dimension (in)
1.55
Thread Size
M32
D Dimension (in)
1.6
E Dimension (in)
1.72

Details

Item
Cord Grip,ISO Thread,M32,.500-.562
Cord Grip Type
Straight
Flammability Rating
UL 94V-2
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (F)
-40
UL Specification
E53599
Min Cable Range over Jacket (in)
0.5
Body Material
Aluminum
Connector Material
Aluminum
Bushing Holes
1
Max Cable Range over Jacket (in)
0.562
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Thread Type
Metric
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.500 - .562
Clearance Hole (in)
1.367

Description

Cord Grip,ISO Thread,M32,.500-.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.