Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M32, .562-.625

  • Mfr # RSM-32310

  • Zoro # G7197948


product price: $10.19
/ea
Sold in multiples of 7 for $71.33

Key Features

Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Cable Range
.562 - .625
Clearance Hole (in)
1.367
Maximum Operating Temperature (F)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-32310
Zoro #
G7197948
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M32
Inside Body Diameter / Body Bore
1
C Dimension (in)
1.55
Maximum Knock Out Size (in)
1.367
B Dimension (in)
0.39
Form Size
4
D Dimension (in)
1.6
E Dimension (in)
1.72
A Dimension (in)
1

Details

Item
Cord Grip,ISO Thread,M32,.562-.625
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Cable Range
.562 - .625
Clearance Hole (in)
1.367
Maximum Operating Temperature (F)
250
Max Cable Range over Jacket (in)
0.625
Connector Material
Aluminum
Bushing Material
Neoprene
Thread Type
Metric
UL Specification
E53599
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.562
Body Material
Aluminum
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Bushing Holes
1

Description

Cord Grip,ISO Thread,M32,.562-.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.