Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M40, 1.125-1.250

  • Mfr # RSM-40420

  • Zoro # G7198340


product price: $23.59
/ea
Sold in multiples of 4 for $94.36

Key Features

Cord Grip Type
Straight
Min Cable Range over Jacket (in)
1.125
Form Size
5
Thread Size
M40
Minimum Operating Temperature (C)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-40420
Zoro #
G7198340
UPC #
-
Country of Origin
United States

Dimensions

Form Size
5
Thread Size
M40
D Dimension (in)
2.22
Maximum Knock Out Size (in)
1.701
B Dimension (in)
0.39
E Dimension (in)
2.48
Inside Body Diameter / Body Bore
1.32
C Dimension (in)
1.98
A Dimension (in)
1.32

Details

Item
Cord Grip,ISO Thread,M40,1.125-1.250
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
1.125
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Flammability Rating
UL 94V-2
UL Specification
E53599
Cable Range
1.125 - 1.250
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.701
Connector Material
Aluminum
Body Material
Aluminum
Thread Type
Metric
Max Cable Range over Jacket (in)
1.25
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Bushing Holes
1
Hazardous Class/Division
Class 1, Div 2"

Description

Cord Grip,ISO Thread,M40,1.125-1.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.