Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M40, 1.250-1.375

  • Mfr # RSM-40422

  • Zoro # G7198307


product price: $20.59
/ea
Sold in multiples of 4 for $82.36

Key Features

Cord Grip Type
Straight
D Dimension (in)
2.22
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
A Dimension (in)
1.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSM-40422
Zoro #
G7198307
UPC #
-
Country of Origin
United States

Dimensions

D Dimension (in)
2.22
A Dimension (in)
1.32
Thread Size
M40
B Dimension (in)
0.39
Maximum Knock Out Size (in)
1.701
Form Size
5
Inside Body Diameter / Body Bore
1.32
E Dimension (in)
2.48
C Dimension (in)
1.98

Details

Item
Cord Grip,ISO Thread,M40,1.250-1.375
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Thread Type
Metric
Body Material
Aluminum
Connector Material
Aluminum
Bushing Holes
1
Minimum Operating Temperature (F)
-40
Cable Range
1.250 - 1.375
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
Max Cable Range over Jacket (in)
1.375
Clearance Hole (in)
1.701
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
1.25
Maximum Operating Temperature (C)
121
UL Specification
E53599

Description

Cord Grip,ISO Thread,M40,1.250-1.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.