Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, ISO Thread, M40, .750-.875

  • Mfr # RSM-40414

  • Zoro # G7198219


product price: $21.29
/ea
Sold in multiples of 4 for $85.16

Key Features

Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.875
Connector Material
Aluminum
Cable Range
.750 - .875
A Dimension (in)
1.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSM-40414
Zoro #
G7198219
UPC #
-
Country of Origin
United States

Dimensions

A Dimension (in)
1.32
B Dimension (in)
0.39
Thread Size
M40
Maximum Knock Out Size (in)
1.701
Inside Body Diameter / Body Bore
1.32
E Dimension (in)
2.48
Form Size
5
C Dimension (in)
1.98
D Dimension (in)
2.22

Details

Item
Cord Grip,ISO Thread,M40,.750-.875
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.875
Connector Material
Aluminum
Cable Range
.750 - .875
Bushing Material
Neoprene
Bushing Holes
1
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Flammability Rating
UL 94V-2
Thread Type
Metric
Minimum Operating Temperature (F)
-40
UL Specification
E53599
Clearance Hole (in)
1.701
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in)
0.75
Body Material
Aluminum

Description

Cord Grip,ISO Thread,M40,.750-.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.