Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Ni Plated Brass, M16, .16-.31

  • Mfr # BRM16AA

  • Zoro # G7203977


product price: $6.39
/ea
Sold in multiples of 13 for $83.07

Key Features

Cord Grip Type
Straight
Clearance Hole (in)
0.664
Thread Type
Metric
Max Cable Range over Jacket (in)
0.31
Inside Body Diameter / Body Bore
0.422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRM16AA
Zoro #
G7203977
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Body Diameter / Body Bore
0.422
A Dimension (in)
0.63
Thread Size
M16
B Dimension (in)
0.28
C Dimension (in)
0.71
Maximum Knock Out Size (in)
0.664

Details

Item
Cord Grip,Ni Plated Brass,M16,.16-.31
Cord Grip Type
Straight
Clearance Hole (in)
0.664
Thread Type
Metric
Max Cable Range over Jacket (in)
0.31
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Plating Type
Nickel
Maximum Operating Temperature (F)
212
Maximum Operating Temperature (C)
100
Bushing Holes
1
Bushing Material
Neoprene
IP Rating
IP68
Plating Color
Natural
Cable Range
.16 - .31
UL Specification
E199260
Body Material
Nickel-Plated Brass
Connector Material
Nickel-Plated Brass
Min Cable Range over Jacket (in)
0.16

Description

Cord Grip,Ni Plated Brass,M16,.16-.31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.