Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Ni Plated Brass, M20, .24-.47

  • Mfr # BRM20AA

  • Zoro # G7204038


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Cord Grip Type
Straight
Inside Body Diameter / Body Bore
0.627
Plating Color
Natural
A Dimension (in)
0.79
Connector Material
Nickel-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRM20AA
Zoro #
G7204038
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Body Diameter / Body Bore
0.627
A Dimension (in)
0.79
Maximum Knock Out Size (in)
0.867
B Dimension (in)
0.31
C Dimension (in)
0.87
Thread Size
M20

Details

Item
Cord Grip,Ni Plated Brass,M20,.24-.47
Cord Grip Type
Straight
Plating Color
Natural
Connector Material
Nickel-Plated Brass
UL Specification
E199260
Body Material
Nickel-Plated Brass
Bushing Material
Neoprene
Thread Type
Metric
Minimum Operating Temperature (C)
-20
IP Rating
IP68
Plating Type
Nickel
Bushing Holes
1
Max Cable Range over Jacket (in)
0.47
Maximum Operating Temperature (F)
212
Cable Range
.24 - .47
Minimum Operating Temperature (F)
-4
Min Cable Range over Jacket (in)
0.24
Maximum Operating Temperature (C)
100
Clearance Hole (in)
0.867

Description

Cord Grip,Ni Plated Brass,M20,.24-.47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.