Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Ni Plated Brass, M25, .39-.55

  • Mfr # BRM25AA

  • Zoro # G7203931


product price: $9.78
/ea
Sold in multiples of 8 for $78.24

Key Features

Cord Grip Type
Straight
Thread Type
Metric
Bushing Material
Neoprene
Maximum Operating Temperature (F)
212
Max Cable Range over Jacket (in)
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRM25AA
Zoro #
G7203931
UPC #
-
Country of Origin
Turkey

Dimensions

A Dimension (in)
0.98
Inside Body Diameter / Body Bore
0.561
Maximum Knock Out Size (in)
1.083
Thread Size
M25
C Dimension (in)
1.06
B Dimension (in)
0.31

Details

Item
Cord Grip,Ni Plated Brass,M25,.39-.55
Cord Grip Type
Straight
Thread Type
Metric
Bushing Material
Neoprene
Maximum Operating Temperature (F)
212
Max Cable Range over Jacket (in)
0.55
Clearance Hole (in)
1.083
Min Cable Range over Jacket (in)
0.39
Maximum Operating Temperature (C)
100
Minimum Operating Temperature (C)
-20
Plating Color
Natural
Body Material
Nickel-Plated Brass
UL Specification
E199260
Cable Range
.39 - .55
Plating Type
Nickel
IP Rating
IP68
Connector Material
Nickel-Plated Brass
Minimum Operating Temperature (F)
-4
Bushing Holes
1

Description

Cord Grip,Ni Plated Brass,M25,.39-.55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.