Cord Grip, Ni Plated Brass, PG21, .51-.71
Mfr # BR21AA
Zoro # G7204187
product price: $9.29
/eaSold in multiples of 7 for $65.03
Key Features
Thread Size
PG21
Clearance Hole (in)
1.213
Minimum Operating Temperature (C)
-20
A Dimension (in)
1.14
Body Material
Nickel-Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR21AA
Zoro #
G7204187
UPC #
-
Country of Origin
Turkey
Dimensions
Thread Size
PG21
A Dimension (in)
1.14
C Dimension (in)
1.18
Inside Body Diameter / Body Bore
0.8
B Dimension (in)
0.28
Maximum Knock Out Size (in)
1.213
Description
Cord Grip,Ni Plated Brass,PG21,.51-.71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.